Beli Heavy Duty Storage Cabinet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Mulai

    Rp9.999.900

    Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  2. Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp15.999.900

    Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Color: Red
    • Overall Height (mm): 1007
    • Overall Length (mm): 1067
    • Overall Width (mm): 458
  3. MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)
    Mulai

    Rp1.299.900

    MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)
    Deskripsi:
    The Master Lock No. 7126D Key Cabinet features heavy duty steel construction with powder coating for durability. The cabinet includes a full length, hinged door and built-in slotted key racks. The key cabinet measures 17in (43.2cm) H x 13inch (33cm) W x 3
  4. TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)
    Mulai

    Rp6.599.900

    TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)
    Deskripsi:
    TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
  5. KRISBOW Lemari Arsip Pintu Geser
    Mulai

    Rp2.899.900

    KRISBOW Lemari Arsip Pintu Geser
    atribut:
    • Outside Dimensions (LxWxH): 400x900x1850
    • Material: Cold Roll Steel
    • Type of Cabinet: Standard Cabinet
    • Type of Construction: Knocked Down
    • Max. Load Per Shelving (kg): 20
    • Plate Thickness (mm): Approx. 0.6
    • Powder Coating Finish (mm): Approx. 0.1
    • Type of Lock: Standard Lock
    • Type of Top: Flat
  6. Kennedy Professional Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp6.999.900

    Kennedy Professional Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Type: Roller Cabinet
  7. Kennedy Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp8.499.900

  8. SHUTER Heavy Duty Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp44.999.900

    SHUTER Heavy Duty Tool Cabinet (Lemari Perkakas)
    atribut:
    • Dimensions (mm): 574x600x1200
    • Drawer Size (mm): 9x(100x83x75)
    • Bottom Drawer Size (mm): 20x183x125
    • Material: Cold Rolled Steel Plate SPCC
  9. Senator Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp5.299.900

    Senator Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Dimensions in mm: Depth 459mm Height 724mm Width 678mm
    • Color: Red
    • Product Range: Workshop Range
    • Security: Fully Lockable
    • Drawer Dimensions: 568 x 398 x 60mm
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Strong Ergonomic Handles
    • Replacement Spares To Suit This Product: (Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 4 x 1-1/4inch 2.5mm Drawer Liner 5.0mm Top Eva Mat 90 Deg Lock & Key Key Blank
    • Design: Anti-Rust Resistant Double Wall Construction Side Panels Powder Coated Pressed Steel Back Stengthener Solvent Resistant Steel 0.8mm Thick Body Panels Supplied With 5mm Non Slip EVA Top Mat
    • Product Type: Roller Cabinet
    • Drawers: Drawers Come With Universal Liners Firm Return Secures Drawers in Place Full-Length Drawer Handles Smooth Ball Bearing Drawer Sliders
  10. KRISBOW Lemari 20 Kunci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  11. Senator Comb. Parts Storage Cabinet (Laci Rak Komponen)
    Mulai

    Rp2.199.900

    Senator Comb. Parts Storage Cabinet (Laci Rak Komponen)
    Deskripsi:
    Manufactured from heavy gauge steel, painted finish with transparent plastic drawers, allows contents to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. The cabinets can be stacked or mounted to the wall to maximise use of storage space.
    atribut:
    • Overall Height: 551mm
    • Material: Polypropylene Steel
    • Overall Depth: 155mm
    • Product Type: Drawer Cabinet
    • Overall Width: 306mm
  12. Matlock Heavy Duty Plastic Storage Bin (Kotak Sparepart)
    Mulai

    Rp24.900

    Matlock Heavy Duty Plastic Storage Bin (Kotak Sparepart)
    atribut:
    • Product Type: Plastic Storage Bin
  13. Kennedy Professional Rolling Tool Cabinet (0)
    Mulai

    Rp8.199.900

    Kennedy Professional Rolling Tool Cabinet (0)
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  14. HighPoint Lemari Metal Granada
    Mulai

    Rp1.899.900

    HighPoint Lemari Metal Granada
    Deskripsi:
    Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosong
    atribut:
    • Color: Grey
  15. TRUSCO Drawer Storage Cabinet (Laci Rak Komponen)
    Mulai

    Rp3.499.900

    TRUSCO Drawer Storage Cabinet (Laci Rak Komponen)
    atribut:
    • Specification: Completed product
    • Weight (kg): 6.9
    • Maximum Loading Capacity (kg): 48 / unit
    • Dimensions (Width W x Depth D x Height H) (mm): 349x235x389
    • Drawer Color: Transparency
    • Drawer Combination: B-1 = 24 pieces
    • Body Material: : Steel
  16. Senator Small Parts Storage Cabinet (Laci Komponen)
    Mulai

    Rp1.199.900

    Senator Small Parts Storage Cabinet (Laci Komponen)
    atribut:
    • Material: Polypropylene
  17. KRISBOW Part Cabinet (Troli Rak Komponen)
    Mulai

    Rp3.299.900

    KRISBOW Part Cabinet (Troli Rak Komponen)
    Deskripsi:
    Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.
    atribut:
    • Item: Cabinet
    • Type: Part Cabinet
  18. PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda)
    Mulai

    Rp21.999.900

    PROTO 540SS Rolling Tool Cabinet 27 Inch 4 Drawer Safety Red and Gray (Lemari Perkakas Beroda)
    atribut:
    • Color: Safety Red & Gray
    • Number of Drawers: 4
    • Capacity Cubic (inch): 11159
    • Product Line: 540S
    • Depth (inch): 18
    • Height (inch): 42
    • Weight (lbs): 175
  19. KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp969.900

    KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Deskripsi:
    Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brass
    atribut:
    • Applications: Dilution (water to HDDC)
    • Spray and Wipe: Full Strength to 5:1
    • Parts Washing: 2:1 to 4:1
    • Ultrasonic Cleaning: 7:1
    • Pressure Washing: 10:1 to 20:1
    • Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
    • Volume (ml): 3875
Daftar Harga Heavy Duty Storage Cabinet Terbaru October 2026
Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Rp9.999.900
Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)Rp15.999.900
MasterLock Heave Duty Key Cabinets (Lemari Penyimpan Kunci)Rp1.299.900
TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)Rp6.599.900
KRISBOW Lemari Arsip Pintu GeserRp2.899.900
Kennedy Professional Roller Cabinet (Lemari Perkakas)Rp6.999.900
Kennedy Roller Cabinet (Lemari Perkakas)Rp8.499.900
SHUTER Heavy Duty Tool Cabinet (Lemari Perkakas)Rp44.999.900
Senator Roller Cabinet (Lemari Perkakas)Rp5.299.900
KRISBOW Lemari 20 KunciRp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)